This product requires certification to purchase.

Spring Doorstop 3 in. Tapered Profile in Polished Chrome

Westcraft

Spring Doorstop 3 in. Tapered Profile in Polished Chrome

  • Fast #
  • Part #HDS13US26
  • Item #9606815
  • Manufacturer Part #HDS13US26
5 out of 5 Customer Rating
Brand image
Westcraft

Spring Doorstop 3 in. Tapered Profile in Polished Chrome

  • Fast #
  • Part #HDS13US26
  • Item #9606815
  • Manufacturer Part #HDS13US26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Installed on Baseboard
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Stop Type:
Spring Door Stop
Material:
Steel
UPC:
781889851296