This product requires certification to purchase.

Spring Doorstop 3 in. Thin Profile in Matte Black

Westcraft

Spring Doorstop 3 in. Thin Profile in Matte Black

  • Fast #
  • Part #HDS11US19
  • Item #9606813
  • Manufacturer Part #HDS11US19
4 out of 5 Customer Rating
Brand image
Westcraft

Spring Doorstop 3 in. Thin Profile in Matte Black

  • Fast #
  • Part #HDS11US19
  • Item #9606813
  • Manufacturer Part #HDS11US19
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Installed on Baseboard
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Stop Type:
Spring Door Stop
Length:
3
Material:
Steel
UPC:
781889851272
Width:
1