This product requires certification to purchase.

Wave Lever Passage Door Lock in Matte Black

Westcraft

Wave Lever Passage Door Lock in Matte Black

  • Fast #
  • Part #HLK1104U19
  • Item #8940257
  • Manufacturer Part #HLK1104U19
5 out of 5 Customer Rating
Brand image
Westcraft

Wave Lever Passage Door Lock in Matte Black

  • Fast #
  • Part #HLK1104U19
  • Item #8940257
  • Manufacturer Part #HLK1104U19
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6.00 Case: 24.00 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Passage Door Lockset (Hall & Closet)
  • Reversable Non Handed
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2 2017
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Zinc Alloy
Handle Type:
Lever
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No