This product requires certification to purchase.

Wave Lever Passage Door Lock in Oil Rubbed Bronze

Westcraft

Wave Lever Passage Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK1104U10B
  • Item #8940307
4.8 out of 5 Customer Rating
Westcraft

Wave Lever Passage Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK1104U10B
  • Item #8940307
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Passage Door Lockset (Hall & Closet)
  • Reversable Non Handed
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2 2017
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Material:
Zinc Alloy
Handle Type:
Lever
Material:
Brass, Stainless Steel, Zinc, Steel
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
Style:
Transitional
Thickness:
1-5/8 in, 1-1/2 in, 1-3/4 in, 1-3/8 in
UL Listed:
No