This product requires certification to purchase.

8 x 112 ft. 100 Sq yd. S150BN Single Net Straw BioNet ECB

Western Excelsior

8 x 112 ft. 100 Sq yd. S150BN Single Net Straw BioNet ECB

  • Fast #
  • Part #WS150BN8
  • Item #3999174
  • Manufacturer Part #WS150BN8
3.9 out of 5 Customer Rating
Brand image
Western Excelsior

8 x 112 ft. 100 Sq yd. S150BN Single Net Straw BioNet ECB

  • Fast #
  • Part #WS150BN8
  • Item #3999174
  • Manufacturer Part #WS150BN8
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Biodegradable Erosion Control Blanket (ECBs) provides effective and all-natural erosion control, soil stabilization, and vegetation establishment in an environmentally and wildlife-friendly manner
  • Requires Certification

Specifications

Length:
112 ft
Thickness:
0.23 in
Weight:
65.28 lb
Width:
8 ft