112-1/2 x 8 ft. Double Net Straw Mat
Excel™ 112-1/2 x 8 ft. Double Net Straw Mat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides erosion control for a period of up to 12 months
- Provides reliable, economical erosion control, ideal for rainfall/rain splash protection of slopes and as a channel liner in low risk/low gradient scenarios
- Matrix material is bound between 2 synthetic nets
- Photodegradable
Specifications
- ASTM:
- ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
- Collection:
- Excel™
- Length:
- 112-1/2 ft
- Material:
- Weed Free Agricultural Straw
- Width:
- 8 ft