7-1/2 x 120 ft. Straw Blanket
Excel™ 7-1/2 x 120 ft. Straw Blanket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides erosion control for a period of up to 12 months
- Intended for use in channels or slopes requiring erosion control protection
- Matrix material is attached to a single synthetic netting
- Photodegradable
Specifications
- ASTM:
- ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
- Collection:
- Excel™
- Length:
- 120 ft
- Material:
- Weed Free Agricultural Straw
- Width:
- 7-1/2 ft