8x112-1/2 ft pp5-10 trm 100 sy
EXCEL PP5-10™ 8x112-1/2 ft pp5-10 trm 100 sy
Package Quantity Info:
Roll: 1Product Details
Product Details
- 10 oz weight
- Top/bottom net type synthetic, UV stable
- Excel PP5-10 provides sufficient thickness and durability to yield functional longevity greater than three years
- Excel PP5-10 provides reliable, economical erosion control and turf reinforcement for projects that benefit from a permanent material
- Made in USA
Specifications
- ASTM:
- ASTM D-4355, ASTM D-6459, ASTM D-6460, ASTM D-6525, ASTM D-6566, ASTM D-6567, ASTM D-6818, ASTM D-7322, ASTM D-792
- Collection:
- EXCEL PP5-10™
- Color Finish Name:
- Green
- Length:
- 112-1/2 ft
- Material:
- Synthetic, Synthetic Fiber
- Size:
- 8 ft x 112-1/2 ft
- Thickness:
- 19/50 in
- Type:
- WPP5108112
- Width:
- 8 ft