sc150bn strw coco mat 8x112 100 sy
sc150bn strw coco mat 8x112 100 sy
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bio-degradable erosion control blanket (ECBs) provides effective and all natural erosion control, soil stabilization and vegetation establishment in an environmentally and wildlife friendly manner
Specifications
- Length:
- 112 ft
- Material:
- Coconut, Straw
- Size:
- 8 ft x 112 ft
- Thickness:
- 1/4 in
- Weight:
- 65.28 lb
- Width:
- 8 ft