1.6 gpf 12 Elongated Bowl *WENTWO White
1.6 gpf 12 Elongated Bowl *WENTWO White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece