1.6 gpf Two Piece Toilet Tank in White
1.6 gpf Two Piece Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sani-Glazed™ trapway gives years of sanitary trouble free use
- Full size water surface and seal for a clean and sanitary bowl
- Quick-Install™ tank to bowl fittings speed installation and helps reduce potential leaks
- Front mount color matched handle also available with right hand handle
- Available in white, ivory bone and cashmere
- Seat not included
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- MA Approved:
- No
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 670348089212
- WaterSense Labeled:
- No
- Width:
- 19-17/100