This product requires certification to purchase.

20-1/4 in. Drop-in Oval Vitreous China Bathroom Sink in White

Western Pottery

20-1/4 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #WL1724WH
  • Item #1240588
  • Manufacturer Part #L172-4-WH
4.5 out of 5 Customer Rating
Brand image
Western Pottery

20-1/4 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #WL1724WH
  • Item #1240588
  • Manufacturer Part #L172-4-WH
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oval self-rimming lavatory
  • Low warpage edge, so every basin fits the counter top accurately
  • Available in 4" and 8" centers and with 1 hole configuration
  • Available in white and cashmere
  • All Western products are IAPMO tested and meet or exceed standards
  • Meets ADA requirements
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
20-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Oval
Sink Bowl Size:
16-1/2 in x 10-3/4 in x 7-9/16 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
670348724717
Width:
17-1/4 in