20-7/16 x 14-1/2 in. Rectangular Undermount Bathroom Sink in White
20-7/16 x 14-1/2 in. Rectangular Undermount Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rectangular lavatory
- Under counter mount lavatory with round basin
- Accu-top rim for easy installation
- Available in white
- All Western products are IAPMO tested and meet or exceed standards
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 20-7/16
- NSF Certified:
- No
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/2 in x 12-1/2 in x 8-1/4 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 14-1/2