This product requires certification to purchase.

Elongated Toilet Bowl in White

Western Pottery

Elongated Toilet Bowl in White

  • Fast #
  • Part #WB932
  • Item #9431352
  • Manufacturer Part #B932
3.4 out of 5 Customer Rating
Brand image
Western Pottery

Elongated Toilet Bowl in White

  • Fast #
  • Part #WB932
  • Item #9431352
  • Manufacturer Part #B932
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contemporary design-matched suite (matching sinks available)
  • Elongated Easy-Height™ bowl, tank
  • High-efficiency 1.28 gpf flush - uses 20% less water than other "water-saving" toilets
  • Powerful Vortex-Jet™ flushing system scrubs the bowl with every flush
  • Sani-Glazed™ trapway provides years of trouble-free service
  • Full size water surface and trap seal for a clean and sanitary bowl
  • Quick-Install™ tank to bowl fittings saves time and reduces potential leaks
  • 12" rough-in
  • Color-matched flush lever
  • Seat not included
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-5/16 in
Toilet Bowl Width:
14-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2 in