Elongated Toilet Bowl in White
Hiboy Elongated Toilet Bowl in White
Product Details
Product Details
- Flow rate: 1.6 gpf
- Sani-Glazed™ trapway gives years of sanitary trouble free use
- Full size water surface and seal for a clean and sanitary bowl
- Quick-Install™ tank to bowl fittings speed installation and helps reduce potential leaks
- Front mount color matched handle also available with right hand handle
- Available in white, ivory bone and cashmere
- Seat not included
- High-efficiency 1.28 GPF flush – Uses 20% less water than other “water-saving” toilets
- Powerful Vortex-Jet™ flushing system scrubs the bowl with every flush
- 12 in. rough-in (also available in 10 in. rough-in)
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Hiboy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- NSF Certified:
- No
- Toilet Bowl Height:
- 17-1/4
- Toilet Bowl Length:
- 29-9/16
- Toilet Bowl Width:
- 14-3/16
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- UPC:
- 670348872111