21-5/8 x 18-1/16 in. Oval Pedestal Bathroom Sink in White
L250 Series 21-5/8 x 18-1/16 in. Oval Pedestal Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- L250 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed:
- Yes
- Length:
- 21-5/8 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 18-1/2 in x 12-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- Width:
- 18-1/16 in