1-3/10 in 1-23/50 in Recessed Housing & Trim in White
1-3/10 in 1-23/50 in Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Unique patented design allows you to easily hang a pendant or other light fixture where you have existing recessed lighting
- Adjusts to fit any recessed can size between 4-inch and 6-inch
- Decorative medallion can be painted to match any decor
- 50-pound load rating
- Offers a quick and easy home upgrade to current recessed lighting
- Works with most existing recessed cans that use medium base light bulbs
- Perfect for kitchens, family rooms or anywhere you already have recessed lighting
- Installs quickly and easily with no major remodeling
- Suitable for damp locations
- Includes mounting hardware
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6
- ETL Listed:
- Yes
- Height:
- 1-23/50
- Material:
- Steel, Synthetic Fiber
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 030721010118
- Width:
- 1-3/10