11 W Dimmable Medium E-26 LED Downlight in White
11 W Dimmable Medium E-26 LED Downlight in White
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Use slide switch to choose 2700K, 3000K, 3500K, 4000K or 5000K color temperature during installation
- ENERGY STAR rated for excellent efficiency and cost saving benefits
- White pre-attached trim provides a seamless look
- Glare-free, impact-resistant polycarbonate lens
- Maintenance-free, integrated LED has a 50,000 hour avg. rated life
- Quality components ensure optimum lumen output over the lifetime of the LED
-
Green
Specifications
- Application:
- Bathrooms, Kitchen, Office, Retail
- Beam Spread:
- 105°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 7-12/25 in
- Dimmable:
- Yes
- Length:
- 2-87/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1000
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 50000 hr
- UL Listed:
- Yes
- UPC:
- 030721514111
- Volts:
- 120V
- Watt Equivalency:
- 80 W
- Watts:
- 11 W