4.5W CA11 Dimmable LED Bulb, E12 Base, 3000K, Clear (Pack of 6)
4.5W CA11 Dimmable LED Bulb, E12 Base, 3000K, Clear (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- CA11
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 15000 hr
- UPC:
- 030721426605
- Volts:
- 120V
- Watts:
- 4.5 W