42 in. 3-Blade Indoor Ceiling Fan in Burnished Nickel
42 in. 3-Blade Indoor Ceiling Fan in Burnished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Alloy ceiling fan in brushed nickel finish is a complement to any small room
- Reversible weathered oak and walnut blade finishes add a fashionable touch to this contemporary design
- Light kit with opal frosted glass and LED bulbs delivers energy and cost-saving benefits
- Brightness equivalent to two 60-watt incandescent bulbs uses only 16 watts of energy
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 13°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2176 ft3/min
- Ceiling Fan Blade Finish:
- Weathered Oak/Walnut
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Burnished Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T7
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Silicon Steel, Wood
- Material Type:
- MDF
- Number Of Hours:
- 25000 h
- Number of Blades:
- 3
- Number of Lights:
- 2
- RPM:
- 214
- UPC:
- 024034730511
- Volts:
- 120V
- Watts:
- 53 W