This product requires certification to purchase.

42 in. 3-Blade Indoor Ceiling Fan in Matte Black

Westinghouse Lighting

42 in. 3-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #W7305000
  • Item #9535338
  • Manufacturer Part #7305000
3.3 out of 5 Customer Rating
Brand image
Westinghouse Lighting

42 in. 3-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #W7305000
  • Item #9535338
  • Manufacturer Part #7305000
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Alloy ceiling fan in matte black finish is a complement to any small room
  • Reversible charcoal and riverbed blade finishes add a fashionable touch to this contemporary design
  • Light kit with opal frosted glass and LED bulbs delivers energy and cost-saving benefits
  • Brightness equivalent to two 60-watt incandescent bulbs uses only 16 watts of energy
  • Requires Certification

Specifications

AMP:
0.44
Blade Pitch:
13°
Blade Span:
42 in
CEC Compliant:
For Sale in CA
CFM:
2176 ft3/min
Ceiling Fan Blade Finish:
Charcoal
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted
Height:
9-3/50 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T7
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
800
Material:
Silicon Steel, Wood
Material Type:
MDF
Number Of Hours:
25000 h
Number of Blades:
3
Number of Lights:
2
RPM:
214
UPC:
024034730504
Volts:
120V
Watts:
53 W