This product requires certification to purchase.

60 W Dimmable LED Medium E-26 (Pack of 4)

Westinghouse Lighting

60 W Dimmable LED Medium E-26 (Pack of 4)

  • Fast #
  • Part #W4518420PK
  • Item #9532962
  • Manufacturer Part #4518420
3.3 out of 5 Customer Rating
Brand image
Westinghouse Lighting

60 W Dimmable LED Medium E-26 (Pack of 4)

  • Fast #
  • Part #W4518420PK
  • Item #9532962
  • Manufacturer Part #4518420
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional shape, energy-efficient replacement LED reduces energy costs up to 93 percent when compared to an incandescent 60 watt light bulb
  • Fully dimmable, instant-on, and lasts longer than standard incandescent bulbs
  • Quality components ensure optimum brightness over the bulb's lifetime
  • Free of harmful mercury, an environmentally-friendly choice
  • Cooler operating temperature than incandescent or halogen light sources
  • Requires Certification

Specifications

Ballast Type:
Dimmable
Beam Spread:
330°
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
1-18/100 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Warm White
Length:
7-1/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T9
Light Bulb Type:
LED
Lumens:
450
Material:
Glass
Number Of Hours:
15000 h
Origin:
Global
Package Quantity:
Pack of 4
UPC:
030721651847
Volts:
120V
Watt Equivalency:
60 W
Watts:
4.5 W