60 W Dimmable LED Medium E-26
60 W Dimmable LED Medium E-26
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $0.78
- Length:
- 4-13/100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 810
- Material:
- Glass
- Number Of Hours:
- 15000
- Origin:
- Global
- UPC:
- 030721631658
- Volts:
- 120V
- Watt Equivalency:
- 60
- Watts:
- 6.5