10W 1-Light 5-1/2 in. Outdoor Wall Sconce in Black
Nardella 10W 1-Light 5-1/2 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Nardella textured black wall light with energy-efficient integrated LED provides long-lasting, maintenance-free illumination
- Brightness of 450 lumens, equivalent to a 40 watt bulb, uses only 10 watts of energy
- Weather-resistant, durable craftsmanship ensures lasting performance
- Dimmable when used with a compatible dimming switch
- Dark Sky friendly outdoor sconce is designed to minimize light pollution and protect the night sky
Specifications
- Collection:
- Nardella
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 450
- Material:
- Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 024034612282
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 10
- Width:
- 6