60W 1-Light 15 in. Outdoor Wall Sconce in Matte Black
Victoria 60W 1-Light 15 in. Outdoor Wall Sconce in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Victoria traditional wall light in matte black finish blends well with most outdoor settings
- Clear glass panels provide an open view of the bulb
- Complement the fixture with a Westinghouse clear filament ST20 LED bulb for energy-efficient illumination
- Dual-function dusk-to-dawn and motion sensor included with customizable controls
- Durable craftsmanship ensures lasting style and beauty
Specifications
- ADA Compliant:
- No
- Collection:
- Victoria
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/4
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST20
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UPC:
- 024034612268
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60
- Width:
- 5