60W 1-Light 11 in. Outdoor Wall Sconce in Textured Black
Watts Creek 60W 1-Light 11 in. Outdoor Wall Sconce in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One-light outdoor wall lantern
- Steel with textured black finish
- Vintage minimalist details
- Rustic style
Specifications
- ADA Compliant:
- No
- Collection:
- Watts Creek
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 12-1/2 in
- Diameter:
- 5-71/100 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Rustic, Vintage
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 11 in