This product requires certification to purchase.

14x6 Sanitary Tee, DWV PVCHxHxH

Westlake Pipe & Fittings

14x6 Sanitary Tee, DWV PVCHxHxH

  • Fast #
  • Part #PD15146
  • Item #9952710
  • Manufacturer Part #D1514-6
4 out of 5 Customer Rating
Brand image
Westlake Pipe & Fittings

14x6 Sanitary Tee, DWV PVCHxHxH

  • Fast #
  • Part #PD15146
  • Item #9952710
  • Manufacturer Part #D1514-6
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Melbourne, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D2665
Application:
DWV
Color Finish Name:
White
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connection 3:
Solvent Weld
End Connections:
Solvent Weld
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Size 3:
6 in
Fitting Sizes:
14 in x 6 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
PVC
Origin:
Domestic