This product requires certification to purchase.

2x3x4 Downspout Adapter, DWV PVCDxH

Westlake Pipe & Fittings

2x3x4 Downspout Adapter, DWV PVCDxH

  • Fast #
  • Part #PD1904
  • Item #10175910
  • Manufacturer Part #D1904
3.9 out of 5 Customer Rating
Brand image
Westlake Pipe & Fittings

2x3x4 Downspout Adapter, DWV PVCDxH

  • Fast #
  • Part #PD1904
  • Item #10175910
  • Manufacturer Part #D1904
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with Standard and FoamcorePVC DWV Pipe
  • Energy efficient design for easy drainage and clog reduction
  • Lightweight and durable fitting makes for smooth installation
  • Requires Certification

Specifications

Application:
DWV
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2 in
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Fits Pipe Size:
2 in - 3 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Fitting
UPC:
025528810795