8 x 8 x 4 in. Gasket PVC SDR 18 Sewer Wye
G-Series 8 x 8 x 4 in. Gasket PVC SDR 18 Sewer Wye
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- Injection molded
- Reinforced wall thickness at key branch intersections to SDR18 for added protection from stress and breakage. Injection molded joint withstands 50 psi hydrostatic pressure and 22 in mercury vacuum pressure
- Integrated engineered gasket and a 1-piece bell for maximum system performance
- Specially-designed square pipe stop prevents damage from over insertion, requires 30% more force before spearing
- Pre-alignment lead in allows an easy and timely installation
- Triple certification listing
- Our SDR35 gasketed sewer fittings are designed for maximum performance in the most demanding environments along with ease of installation
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-913
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- Collection:
- G-Series
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Size 3:
- 4
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Reducing, Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 50 psi
- Schedule Class:
- SDR 35
- UPC:
- 089938000634