This product requires certification to purchase.

1/16 in. NPT Bypass Plug

Westwood Products

1/16 in. NPT Bypass Plug

  • Fast #
  • Part #WS211
  • Item #7835973
  • Manufacturer Part #S211
3.9 out of 5 Customer Rating
Brand image
Westwood Products

1/16 in. NPT Bypass Plug

  • Fast #
  • Part #WS211
  • Item #7835973
  • Manufacturer Part #S211
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bypass Plug
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/16 in
Fitting Sizes:
1/16 in
Product Type:
Bypass Plug
UL Listed:
No