This product requires certification to purchase.

1/4 in. 75 psi MPT Pressure Temperature Gauge

Westwood Products

1/4 in. 75 psi MPT Pressure Temperature Gauge

  • Fast #
  • Part #WH2515
  • Item #3444648
  • Manufacturer Part #H25-15
4 out of 5 Customer Rating
Brand image
Westwood Products

1/4 in. 75 psi MPT Pressure Temperature Gauge

  • Fast #
  • Part #WH2515
  • Item #3444648
  • Manufacturer Part #H25-15
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
2-1/2 in
End Connection 1:
Combination
End Connections:
Combination
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Center Mount
Pressure - High:
75
Temperature Range:
60 to 320 Deg F