1/4 x 16 in. OD Tube Copper Tubing
1/4 x 16 in. OD Tube Copper Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Copper Tubing
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 16 in
- Material:
- Copper
- Product Type:
- Tubing
- UL Listed:
- No