1/8 in. Standard Hand Pump
1/8 in. Standard Hand Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Discharge:
- 1/8 in
- Discharge Pressure:
- 100
- Power Source:
- Hand
- Pump Body Material:
- Brass, Steel
- UL Listed:
- No