30 in. S Bracket Cadmium Cell Kit
30 in. S Bracket Cadmium Cell Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 30
- Material:
- Cadmium Sulfide
- Product Type:
- Cell Kit
- Size:
- 30 in