This product requires certification to purchase.

5/8 x 14 in. Standard Gauge Glass

Westwood Products

5/8 x 14 in. Standard Gauge Glass

  • Fast #
  • Part #WH114
  • Item #7835976
  • Manufacturer Part #H1-14
3.2 out of 5 Customer Rating
Brand image
Westwood Products

5/8 x 14 in. Standard Gauge Glass

  • Fast #
  • Part #WH114
  • Item #7835976
  • Manufacturer Part #H1-14
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
5/8
FM Approved:
No
Length:
14
Product Type:
Gauge
UL Listed:
No