2-1/2 x 1/4 in. NPT 75 psi Pressure Gauge
2-1/2 x 1/4 in. NPT 75 psi Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Center Back Mount
- Maximum Temperature:
- 320
- Minimum Temperature:
- 60
- Pressure - High:
- 75
- Temperature Range:
- 60 to 320 Deg F