1/8 in. NPT 30 psi Pressure Gauge
FLi™ 1/8 in. NPT 30 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CE Approved:
- No
- Collection:
- FLi™
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- UL Listed:
- No