This product requires certification to purchase.

3/16 x 8 in. OD Copper Tubing Nozzle Oil Line with Flare Nut

Westwood Products

S213 Series 3/16 x 8 in. OD Copper Tubing Nozzle Oil Line with Flare Nut

  • Fast #
  • Part #WS2138
  • Item #1580364
  • Manufacturer Part #S213-8
3.4 out of 5 Customer Rating
Brand image
Westwood Products

S213 Series 3/16 x 8 in. OD Copper Tubing Nozzle Oil Line with Flare Nut

  • Fast #
  • Part #WS2138
  • Item #1580364
  • Manufacturer Part #S213-8
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tubing Nozzle Oil Line with Flare Nut
  • Requires Certification

Specifications

Collection:
S213 Series
Fitting Size 1:
3/16 in
Fitting Size 2:
3/16 in
Fitting Sizes:
3/16 in
Length:
8 in
Product Type:
Nozzle
UL Listed:
No