15-1/2 x 12-99/100 in. Microfiber and Synthetic Fiber Mop in Red
Impact® 15-1/2 x 12-99/100 in. Microfiber and Synthetic Fiber Mop in Red
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Impact®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 15-1/2 in
- Material:
- Microfiber, Synthetic Fiber
- Size:
- Medium
- UPC:
- 729661172474
- Width:
- 12-99/100 in