This product requires certification to purchase.

21 in. Undermount Bathroom Sink in White

Wetstyle

21 in. Undermount Bathroom Sink in White

  • Fast #
  • Part #WVC821UONTMA
  • Item #10318098
  • Manufacturer Part #VC821U-O-NT-MA
3.5 out of 5 Customer Rating
Brand image
Wetstyle

21 in. Undermount Bathroom Sink in White

  • Fast #
  • Part #WVC821UONTMA
  • Item #10318098
  • Manufacturer Part #VC821U-O-NT-MA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
21 in
Sink Size Range
20 in - 25.99 in
Width
15 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Type
WVC821UONTMA