This product requires certification to purchase.

24 in. Full Flange Knife Gate Valve

Wey Valve

VL Series 24 in. Full Flange Knife Gate Valve

  • Fast #
  • Part #WVL316BG24
  • Item #7183243
  • Manufacturer Part #VL316BG24
4.5 out of 5 Customer Rating
Brand image
Wey Valve

VL Series 24 in. Full Flange Knife Gate Valve

  • Fast #
  • Part #WVL316BG24
  • Item #7183243
  • Manufacturer Part #VL316BG24
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
MSS:
MSS SP-81
Material:
Cast Stainless Steel
Material Type:
316
Pressure - Maximum:
90 psi
Recommended Valve Application:
Chemical, Petrochemical, Pulp and Paper
Valve Body Style:
Lug
Valve Operator:
Gear Operator
Valve Seat Material:
Metal
Valve Size:
24 in
Valve Stem:
Non-rising
Valve Type:
Knife Gate Valve