75W 1-Light Incandescent Ceiling Mount White Outdoor Ceiling Fixture
300 Series 75W 1-Light Incandescent Ceiling Mount White Outdoor Ceiling Fixture
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rust resistant
- Engineered with materials offering the highest resistance to rust, corrosion and impact
- Designed for indoor/outdoor use where efficiency and style must compete with abuse by environmental elements or vandalism
- Ideally suited as security lighting for homes, schools, motels, hospitals, condominiums, and industrial, commercial, and government establishments
- A wide selection of colors and options adds to the versatility of this fixture
- The polycarbonate housing is nonconductive, assuring more safety to the end user
Documents
Specifications
- Collection:
- 300 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/8 in
- ETL Listed:
- Yes
- Height:
- 9-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 1
- UL Listed:
- UL 746C
- Volts:
- 250V
- Watts:
- 75 W
- Width:
- 5-3/4 in