Recessed Housing and Trim in White
Recessed Housing and Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UL Listed:
- No