WG Battery OP Alarm
WG Battery OP Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Compact design, fits around appliances
- Low battery indicator
- Alarms up to 72 hours
- Floating case
- Provide continuous, 24 hour protection against water damage
- Powerful 90dB alarm
- Responds to direct contact with water
- Requires a 9V battery, sold separately
Documents
Specifications
- BAA Compliant:
- No
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- White
- Depth:
- 1-1/2
- Height:
- 4-1/4
- Length:
- 8
- Material:
- Plastic
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Type:
- SUPWG1
- UL Listed:
- Yes
- UPC:
- 687152035670
- Weight:
- .2
- Width:
- 4