2 in. Carbon Steel Flanged Swing Check Valve
Series 500 2 in. Carbon Steel Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 300
- API:
- API 6D
- ASME:
- ASME 300, ASME B16.34
- ASTM:
- ASTM A-105, ASTM A-193 Grade B7, ASTM A-216 Grade WCC, ASTM A-351 Grade CF8M
- Collection:
- Series 500
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 8-22/25
- IAPMO Listed:
- No
- Length:
- 11-1/2
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing
- Valve Seat Material:
- Carbon Steel, Stainless Steel, Stellite
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 45