Showerhead in Polished Chrome
Ultra Saver™ Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the USA of solid brass and chrome-plated
- Maximize water savings without sacrificing shower comfort
- Provides strong shower spray of perfectly sized droplets
- Conical spray pattern provides good coverage area and rinsing force
- Includes pressure compensating flow regulator to limit pressure drop-in low pressure
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Ultra Saver™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm