42in. 5-Blade Ceiling Fan with White with White/Washed Oak Blades, 3 Light Kit
Wheeler 42in. 5-Blade Ceiling Fan with White with White/Washed Oak Blades, 3 Light Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Wheeler 42" indoor flush mount three light ceiling fan by Craftmade combines classic style with low ceiling compatibility and is ideal for smaller spaces. Featuring custom reversible blades, this efficient pull chain controlled, 3-speed, reversible motor with included optional three light kit with 3 x 9W dimmable LED bulbs included.
- Standard Pull Chain Speed Control
- Wheeler 42 3-Light Blades Included
- Flush Mount Only
- Suitable for Indoor only
- Included (Optional) 3 x 9 Watt LED Bulb Light Kit (Dimmable)
- Standard, 3-Speed Reversible Motor
- Energy Guide 1802 CFM, High Speed 2325 CFM
Documents
Specifications
- Blade Pitch:
- 11.5°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2325 ft3/min
- Ceiling Fan Blade Finish:
- White/Washed Oak
- Collection:
- Wheeler
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 9-23/25 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic
- Lumens:
- 2520
- Material:
- Glass, Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 48.55 W
- Width:
- 42 in