This product requires certification to purchase.

42in. 5-Blade Ceiling Fan with White with White/Washed Oak Blades

Wheeler 42in. 5-Blade Ceiling Fan with White with White/Washed Oak Blades

  • Fast #
  • Part #CWHL42W5C1
  • Item #10511544
3.6 out of 5 Customer Rating
Brand image

Wheeler 42in. 5-Blade Ceiling Fan with White with White/Washed Oak Blades

  • Fast #
  • Part #CWHL42W5C1
  • Item #10511544
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Wheeler 42" indoor flush mount ceiling fan with bowl light kit by Craftmade combines classic style with low ceiling compatibility and is ideal for smaller spaces. Featuring custom reversible blades, this efficient pull chain controlled, 3-speed, reversible motor with included optional bowl light kit with 2 x 9W dimmable LED bulbs included.
  • Standard Pull Chain Speed Control
  • Wheeler 42 2-Light Bowl Blades Included
  • Flush Mount Only
  • Suitable for Indoor only
  • Included (Optional) 2 x 9 Watt LED Bulb Light Kit (Dimmable)
  • Standard, 3-Speed Reversible Motor
  • Energy Guide 1748 CFM, High Speed 2266 CFM
  • Requires Certification

Documents


Specifications

Blade Pitch:
11.5°
Blade Span:
42 in
CEC Compliant:
For Sale in CA
CFM:
2266 ft3/min
Ceiling Fan Blade Finish:
White/Washed Oak
Collection:
Wheeler
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Color Temperature:
3000
Dimmable:
Yes
Glass Type:
Frosted
Height:
6-3/10 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Classic
Lumens:
1727
Material:
Steel
Number of Blades:
5
Number of Lights:
2
Volts:
120V
Watts:
32 W
Width:
42 in