This product requires certification to purchase.

52in. 5-Blade Ceiling Fan with White/Washed Oak Blades, 3 Light Kit

Wheeler 52in. 5-Blade Ceiling Fan with White/Washed Oak Blades, 3 Light Kit

  • Fast #
  • Part #CWHL52W5C3
  • Item #10511551
4.4 out of 5 Customer Rating
Brand image

Wheeler 52in. 5-Blade Ceiling Fan with White/Washed Oak Blades, 3 Light Kit

  • Fast #
  • Part #CWHL52W5C3
  • Item #10511551
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Wheeler 52" indoor flush mount three light ceiling fan by Craftmade combines classic style with low ceiling compatibility and is ideal for smaller spaces. Featuring custom reversible blades, this efficient pull chain controlled, 3-speed, reversible motor with included optional three light kit with 3 x 9W dimmable LED bulbs included.
  • Standard Pull Chain Speed Control
  • Wheeler 42 3-Light Blades Included
  • Flush Mount Only
  • Suitable for Indoor only
  • Included (Optional) 3 x 9 Watt LED Bulb Light Kit (Dimmable)
  • Standard, 3-Speed Reversible Motor
  • Energy Guide 2330 CFM, High Speed 3126 CFM
  • Requires Certification

Documents


Specifications

Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3126 ft3/min
Collection:
Wheeler
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
Glass Type:
Frosted
Height:
15-31/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Classic
Lumens:
2088
Material:
Aluminum, Steel, Porcelain, Glass, Copper
Number Of Hours:
15000 h
Number of Blades:
5
Number of Lights:
3
Volts:
120V
Watts:
27 W
Width:
52 in