1-1/2 in. Pipe Hog
1-1/2 in. Pipe Hog
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 937-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quickly and accurately bores out solvent welded fittings to make repairs
- Saves time and material
Specifications
- Application:
- 1/2 in Drill Chuck, Schedule 40 Solvent Welded ABS Pipe, Schedule 40 Solvent Welded PVC Pipe
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-1/2 in
- Tool Type:
- Pipe Reamer
- UPC:
- 662933187250
- Weight:
- 0.73 lb